- 7100242461 3M Particulate Filter 2091, P100, 100 ea/Case
description
- NIOSH approved for environments containing certain oil and non-oil based particles.
features
- Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
- Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
- Versatile protection against many oil and non-oil based particulate contaminants
- Bayonet compatibility allows use with many 3M™ half and full facepiece designs
- Wide range of applications reduces inventory needs and training requirements
| Filter Material | Polypropylene |
| Eye Protection | Yes |
| Clip-On Welding Shield | Yes |
| Standard | P100 |
| Connection Type | Bayonet |
| Weight | 0.0 KG |

