description
- 3M™ Steri Strip™ Reinforced Adhesive Skin Closures are the worldwide standard in adhesive skin closures, trusted for their convenience, simplicity and non invasive design.
features
- Strength - Nonwoven rayon backed material reinforced with filaments for strength. (Reference on file)
- Cost savings - A low cost alternative to sutures and tissue adhesives1
- Easy on patients - Soft, nonwoven backing and breathable design.
- Allows early staple/suture removal – Helps patients get back to their normal routine faster. (Reference on file)
- Saves money – Less expensive than skin adhesives, sutures or staples. (Reference on file)
- Easy to apply – Fast application
| Overall Length [Max] | 76.2 mm |
| Clinical Area | Dialysis Centre, Home Care, I.V. Therapy, NICU, Oncology, ICU, General Patient Care |
| Hypoallergenic | Yes |
| Overall Length [Min] | 3 in |
| Color | White |
| Weight | 0.01 LB |
| EAN or UPC | 707387023669 |

