description
- 3M™ Fastener PN06480 is a premium performance adhesive system. Comprised of two non-woven nylon strips, one of hook material and one of loop material. Used for various applications in the automotive market.
features
- Black colored loop fastener backed with a high performance acrylic adhesive designed for applications requiring high temperature resistance
- Black colored loop fastener backed with a high performance acrylic adhesive designed for applications requiring high temperature resistance.
- Aerospace, Electronics, Construction, Specialty Vehicle, Military, Medical, Furniture, General Industrial
- Securing Fabric to Furniture Cushions, Airplane Seating, Carpet Panel Attachments, Uniforms, Gloves and Clothing
| Color | Black |
| Material | Nylon |
| Overall Length [Max] | 0.3 m |
| Overall Length [Min] | 12 in |
| Product Form | Box |
| Flame Retardant | No |
| Weight | 2.71 LB |
| EAN or UPC | 51131064805 |

