Skip to content Skip to navigation menu
3M30051135310183

30051135310183

7000129418 3M Diamond Grade Conspicuity Markings 983-10, White, DOT, 2 in x 12 in, 100/Pack, 6 Packs/Carton
Item #104043436
3M30051135310183
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways

features

  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
  • Easy-to-remove liner
  • 10 year warranty
  • Non-corroding
  • Available in rolls, kiss-cut rolls and strips
Standard DOT Mark, CMVSS108, DOT C2
Overall Length [Max] 30.48 cm
Construction Rigid
Overall Length [Min] 12 in
Liner Yes
Performance Level Diamond Grade
Color White
Weight 1.858 LB
EAN or UPC 51135310182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison