description
- 2 liter concentrate bottle yields 120 ready to use gallons
features
- Multi-purpose, neutral pH, germicidal detergent and deodorant.
- Cleans, disinfects and deodorizes in one labor-saving step.
- For use in Hospitals, nursing homes, schools, commercial and industrial institutions, office buildings, hotels and motels.
| Concentrate Dilution Ratio | 1:256 |
| Color | Blue |
| Solution Yield | 120 gal, 454.249 L |
| Cap Color | Gray |
| Cleaning Area | Bathrooms, Office Space/Classrooms, Fixtures/Equipment, Walkways/Stairs, Floors |
| Applicator | Spray Bottle |
| Disinfectant | Yes |
| Dispense Rate | 1 gpm |
| Weight | 32.655 LB |

