description
- Rinse free, EPA registered disinfectant for disinfecting and cleaning noncritical items. For use in hospitals. Kills hepatitis B virus (HBV), HIV, MRSA, VRE, herpes simplex I and II and other pathogens
features
- Hospital use disinfectant.
- High-yield concentrate.
- Rinse-free.
| Concentrate Dilution Ratio | 1:340 |
| Solution Yield | 180 gal, 681.372 L |
| Cleaning Area | Fixtures/Equipment, Office Space/Classrooms, Patient Rooms, Bathrooms |
| Dispense Rate | 2 gpm |
| Disinfectant | Yes |
| Weight | 0.0 LB |

