3M
50-051131-07000-9
SUPERSEDED TO 3M_50051131070009, MTRL - 119939263
Item #102172014
-
Pre-Packed Quantities
- Filter
description
- Use with 3M™ Respirators 5000 Series or Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series or 3M™ Facepieces 7000 Series.
features
- NIOSH approved for environments containing certain oil and non-oil based particles
| Filtration Grade | P100 |
| Clip-On Welding Shield | Yes |
| Style No. | 2091, P100 |
| Type | Filter |
| Height | 4.300 in |
| Eye Protection | Yes |
| Use With | Non-Oil Based Aerosol Particulate, Oil Based Aerosol, Oil & Non-Oil Based Particulate |
| Filter Material | Polypropylene |
| Resistance | Oil & Non-Oil |
| Protection Type | Particulates |
| Connection Type | Bayonet |
| Length | 4.300 in |
| Cool Flow Exhalation Valve | Yes |
| Weight | 0.045 LB |
| EAN or UPC | 51131070004 |
-
Pre-Packed Quantities

