Skip to content Skip to navigation menu
3M50-051131-77331-3

50-051131-77331-3

3M COMMAND ADHESIVE STRI
Item #106257686
3M50-051131-77331-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Command™ Adhesive Strips hold firmly where placed. The strips remove cleanly with no surface damage BSD Only

features

  • Damage-Free Hanging
  • No nail holes
  • Holds strongly and removes cleanly
  • Works on a variety of surfaces
Size Small
Overall Thickness 0.046 in
Indoor/Outdoor Use Indoor
Weight 0.0 LB
EAN or UPC 50051131773313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison