description
- 3M™ Medipore™ Dress-It Pre-cut Dressing Covers are a breathable soft cloth tape for a broad range of applications.
features
- Available in pre-cut pads
- Easy to use
- Breathable and flexible to maintain skin integrity
- Hypoallergenic and not made with natural rubber latex
| Hypoallergenic | Yes |
| Material | Soft Cloth |
| Color | White |
| Overall Length [Min] | 4.675 in |
| Overall Length [Max] | 12 cm |
| Weight | 1.36 LB |
| EAN or UPC | 50707387269345 |

