description
- 3M™ Medipore™ +Pad Soft Cloth Adhesive Wound Dressings are all-in-one sterile dressings that feature a breathable soft cloth tape backing with a unique non-adherent pad.
features
- Enhances patient comfort – Soft, porous and breathable. Unique, non-adherent pad will not stick to the wound, allowing normal healing with less pain and trauma.
- Helps support healing – Absorbent pad protects wound and absorbs drainage, while allowing the exchange of moisture and oxygen. Helps reduce the risk of skin maceration.
- Gentle to the skin – Dressing provides excellent adhesion, yet is gentle to the skin. Contains no natural rubber latex.
- Easy to apply – Conforms to body contours, and flexes with movement or swelling
- Convenient for clinicians– An all-in-one dressing designed to reduce application time. Available in a wide range of sizes for most common applications.
| Overall Length [Max] | 10.16 cm |
| Hypoallergenic | Yes |
| Color | White |
| Clinical Area | I.V. Therapy, NICU, Emergency Room, Emergency Medical Services (EMS), Dialysis Centre, Cardiovascular, Radiology, General Patient Care, Surgery, Oncology, Intensive Care, Critical Care, Home Care, ICU |
| Overall Length [Min] | 4 in |
| Weight | 1.759 LB |
| EAN or UPC | 50707387435788 |

