description
- 3M™ Tegaderm™ +Pad Film Dressing with Non-Adherent Pad is an all-in-one dressing that provides a sterile, waterproof, viral and bacterial barrier. These dressings consist of a non-adherent absorbent pad bonded to a thin film transparent dressing.
features
- Provide a barrier to bacteria and viruses– Sterile film dressing provides an effective bacterial and viral barrier. (In vitro testing shows that the film provides a barrier against viruses 27 nm in diameter or larger while the dressing remains intact without leakage.)
- Practical for patients – Waterproof film lets patients bathe or shower without removing dressing.
- Enhances patient comfort – Unique, non-adherent pad will not stick to the wound, allowing normal wound healing with less pain and trauma
- Helps support healing – Breathable film allows skin to function normally with good exchange of moisture vapor and oxygen
- Easy to apply – Conforms to body contours and flexes with movement or swelling. Promotes longer wear time
- Convenient for clinicians– An all-in-one dressing designed to reduce application time. Available in a wide range of sizes for most common applications.
| Color | Transparent |
| Overall Length [Max] | 6.98 cm |
| Overall Length [Min] | 2.75 in |
| Clinical Area | Radiology, Emergency Room, Dialysis Centre, Oncology, Emergency Medical Services (EMS), I.V. Therapy, Intensive Care, Surgery, Cardiovascular |
| Hypoallergenic | Yes |
| Weight | 1.95 LB |
| EAN or UPC | 50707387435849 |

