description
- 3M™ Tegaderm™ Transparent Film Dressings can be used to cover and protect catheter sites and wounds, to maintain a moist environment for wound healing, and to secure devices to the skin.
features
- Provides a waterproof, sterile barrier to external contaminants including liquids, bacteria and viruses*
- Gentle to the skin, yet holds catheters and other devices in place
- Hypoallergenic and not made with natural rubber latex
- Dressing is conformable and flexes with skin for greater patient comfort
- Unique shapes and designs for both I.V. and wound needs
| Overall Length [Max] | 6 cm |
| Color | Transparent |
| Clinical Area | I.V. Therapy, ICU, Oncology, Dialysis Centre, General Patient Care, Home Care, NICU |
| Overall Length [Min] | 2.75 in |
| Hypoallergenic | Yes |
| Weight | 0.79 LB |
| EAN or UPC | 707387509484 |

