description
- Cellulose sponge stays fresh longer. Resists odors, staining and crumbling. Features 3M’s unique anti microbial technology integrated into every fiber. Sponge resists the growth of odorcausing bacteria through hundreds of uses.
features
- Resists odors, staining and crumbling.
- Cellulose sponge
- Stronger, less likely to fall apart
| Shape | Rectangular |
| Overall Length [Min] | 6 in |
| Overall Length [Max] | 152 mm |
| Material | Cellulose |
| Color | Pink |
| Weight | 0.174 LB |
| EAN or UPC | 21200571961 |

