Skip to content Skip to navigation menu
3M50021200737805

50021200737805

7000124015 3M Non-Printed Packing List Envelope NP6, 9-1/2 in x 12 in, 1000/Case
Item #104006342
3M50021200737805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Non-Printed Packing List Envelope NP6 is a 9.5" x 12" unprinted, clear, side-loaded polyethylene envelope with easy and secure open and close. We designed this envelope with a high-tack rubber resin adhesive that sticks on contact to packages. Oil- and water-resistant, this packing list envelope securely protects documents from damage throughout delivery.

features

  • 9.5" x 12" unprinted, clear, side-loaded envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
  • Non-printed design provides a clear window for logos, instructions or other information and is barcode readable
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Tough film helps reduce puncturing and tearing
Weight 0.03 LB
EAN or UPC 21200737800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison