- 6" x 9"
- Ultra Fine, Silicon Carbide Abrasive
- Light Gray
- Finest Silicon Carbide Hand Pad available
- For Final Finishing and light Cleaning
features
- Conformable web
- Finest silicon carbide hand pad available
- May be used by hand with a hand block or on an in-line sander
- Excellent for final finishing and light cleaning
| Grit | Ultra Fine |
| Size (text) | 6 in x 9 in |
| Abrasive Material | Silicon Carbide |
| Color | Light Gray |
| Weight | 0.5 LB |
| EAN or UPC | 48011040288 |
-
Pre-Packed Quantities


