description
- Kit includes one 3M™ Doodlebug™ Pad Holder 6472 plus five 3M™ Doodlebug™ White Cleasing Pads 8440 & 3M™ Doodlebug™ Brown Scrub 'N Stirp Pads 8541.
features
- Kit includes one 3M™ Doodlebug™ Pad Holder 6472 plus five 3M™ Doodlebug™ White Cleasing Pads 8440 & 3M™ Doodlebug™ Brown Scrub 'N Stirp Pads 8541.
- 3M™ Doodlebug™ White Cleansing Pad 8440 buffs glass, ceramic-tile walls, floors and swimming pools. They can be used dry or with water and detergents
- 3M™ Doodlebug™ Brown Scrub 'N Strip Pad 8541 is used with detergent solutions to scrub hard surface floors and remove floor finish and wax from hard floor surfaces and baseboards
- Pad holder has grippers that hold 4.625 in x 10 in 3M™ Doodlebug™pads & swivels in all directions. The threaded socket attaches to any standard threaded U.S. broom handle (sold separately).
| Application | Hard Floors |
| Cleaning Area | Patient Rooms, Floors, Kitchen/Dining, Office Space/Classrooms, Fixtures/Equipment, Walkways/Stairs, Bathrooms |
| Weight | 3.31 LB |
| EAN or UPC | 50048011050305 |

