Use for everyday cleaning of most cooking utensils and equipment. Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads. Non rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
features
Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
Non-rusting and resilient
Ideal replacement for steel wool or stainless steel scrubbers.
Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Overall Length [Max]
152 mm
Shape
Rectangular
Color
Green
Material
Resin, Fiber, Mineral
Cleaning Area
Fixtures/Equipment, Kitchen/Dining
Standard
HACCP International
Overall Length [Min]
6 in
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back