description
- For use with ultra high speed machines (1,500–3,000 RPM) on harder finishes or in high traffic areas. Produces brilliant wet look in gloss. Designed for exceptional durability, life and superior mark removal.
features
- Used for high speed burnishing on harder finishes and high traffic conditions
- Made of polyester fiber in a non-woven web having resins throughout and bonded to the web structure
- Produces good gloss improvement while removing scuffs and marks
- Exceptional durability and life
| Application | Burnishing |
| Overall Thickness | 1 in, 25.4 mm |
| Color | Tan |
| Overall Dia. | 20 in, 50.8 mm |
| Machine Speed | 1500-3000 rpm |
| Shape | Round |
| Material | Non-Woven Polyester Fiber |
| Weight | 0.84 LB |
| EAN or UPC | 48011056067 |

