description
- A convenient, thick, hand sized pad designed for gentle, no scratch cleaning of the most delicate surfaces. Typical applications: glass, plastic, fine china, porcelain, ceramic, non stick surfaces and glass cookware.
features
- Thick, hand-sized scouring pad
- Non-Scratch cleaning for delicate surfaces porcelain, glass and ceramic.
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Overall Length [Max] | 127 mm |
| Shape | Rectangular |
| Cleaning Area | Kitchen/Dining, Bathrooms, Office Space/Classrooms |
| Standard | HACCP International |
| Color | White |
| Material | Fiber, Mineral, Resin |
| Overall Length [Min] | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 50048011056833 |

