Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M50048011080050

50048011080050

7000002234 3M Doodlebug Utility Pad, 8242, 4-5/8 in x 10 in, Blue, 20/Case
Item #102139828
3M50048011080050
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For medium duty cleaning and scrubbing. Fits 3M™ Doodlebug™ Pad Holder 6472 or 3M™ Doodlebug™ Handblock Pad Holder 6473.

features

  • A medium-duty utility pad for cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete.
  • Ideal for floors, baseboards and stairs.
  • Can be hosed out using a pressure spray nozzle to remove soil. Pads can be soaked in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out.
  • Use both sides of pad.
Cleaning Area Floors, Bathrooms, Walkways/Stairs, Kitchen/Dining, Fixtures/Equipment, Patient Rooms, Office Space/Classrooms
Shape Rectangular
Application Medium duty cleaning and scrubbing
Overall Length [Max] 254 mm
Overall Length [Min] 10 in
Color Blue
Weight 2.85 LB
EAN or UPC 48011080055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison