Skip to content Skip to navigation menu
3M50048011080104

50048011080104

7100057471 Scotch-Brite Deep Fat Fryer Cleaning Pad 94, 4 in x 25 in, 24/Case
Item #101416004
3M50048011080104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A 25 inch long scrubbing strip for no mess cleaning of deep fat fryer gas heating tube assemblies. Eliminates the need for strong caustic chemicals or cleaners.

features

  • Designed for no-mess cleaning of deep fat fryer gas heating tube assemblies.
  • Cleans deep fat fryer gas heating tube assemblies with ease
  • Eliminates the need for strong caustic chemicals or cleaners.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Material Mineral, Fiber, Resin
Color Brown
Standard HACCP International
Cleaning Area Fryers
Overall Length [Max] 635 mm
Overall Length [Min] 25 in
Shape Rectangular
Weight 0.108 LB
EAN or UPC 48011080109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison