3M
50048011082511
7010029000 Scotch-Brite Light Duty Scrub Sponge 63, 6.1 in x 3.6 in x 0.7 in, 20/Case
Item #101921168
description
- Dual-action light duty cleaning sponge designed for cleaning delicate surfaces. Won't scratch or mar most surfaces including ceramic and glass.
features
- Light Duty scouring pad on one side
- On the other side, the cellulose sponge quickly wipes up spills and messes and can carry cleaning solutions to the work surface.
- Typical applications include stainless steel, glass, ceramic, fine china, porcelain, countertops and non-stick surfaces.
- The sponge side quickly wipes up spills and messes and can carry cleaning solutions to the work surface.
| Standard | HACCP International |
| Overall Length [Min] | 6.1 in |
| Overall Length [Max] | 155 mm |
| Color | White, Yellow |
| Material | Cellulose, Fiber, Mineral, Resin |
| Shape | Rectangular |
| Overall Thickness | 0.7 in |
| Cleaning Area | Office Space/Classrooms, Bathrooms, Kitchen/Dining |
| Weight | 0.102 LB |
| EAN or UPC | 48011082516 |
