Extra heavy duty scouring pad designed for removing stubborn baked on cheeses and sauces from cooking pots, pans, utencils and inside cooking equipment. Thick, open construction allows easy rinsing. Avoids the risk of splintering and rusting like a stainless steel scrubber, while getting the job done.
features
Thick, open mesh construction.
Rinses out easily, doesn’t splinter and won’t rust.
Can replace stainless steel scrubbers
Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Overall Length [Max]
127 mm
Standard
HACCP International
Shape
Rectangular
Color
Dark Blue
Cleaning Area
Kitchen/Dining
Overall Length [Min]
5 in
Material
Fiber, Mineral, Resin
Magnetic
No
Product Form
Hand Pad
Weight
0.064 LB
EAN or UPC
48011082929
We're here for you
with Service Centers across the country - We have your back