The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
features
Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemcials
Pad is made of nylon and polyester fibers in an open textured non-woven construction
Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Use with rotary or automatic floor machines
Low speed 175 - 600 RPM
*Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Application
Stripping
Shape
Round
Material
Non-Woven Nylon/Polyester Fiber
Machine Speed
175-600 rpm
Overall Dia.
16 in, 406 mm
Color
Black
Overall Thickness
0.75 in, 1.91 cm
Weight
0.68 LB
EAN or UPC
48011083780
We're here for you
with Service Centers across the country - We have your back