description
- Specially designed for spray buffing. Cleans when damp
- buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. Works great on automatic floor scrubbers for light duty cleaning.
features
- Use to light scrub without dulling the finish
- Can be used for everyday cleaning under and automatic scrubber
- Also designed for spray buffing
- Cleans when damp
- buffs when dry
- Use on rotary or automatic floor machines
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Overall Dia. | 22 in, 559 mm |
| Color | Red |
| Shape | Round |
| Overall Thickness | 1 in |
| Application | Cleaning, Buffing |
| Material | Non-Woven Polyester Fiber |
| Machine Speed | 175-600 rpm |
| Weight | 0.902 LB |
| EAN or UPC | 48011083971 |

