description
- For wet or dry stripping. Prepares floors for recoating. Quickly and easily cuts through old finish. Conforms to uneven floors.
features
- Used with water based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals
- Also used for dry stripping floors using minimum moisture content stripping chemcials
- Made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Conformable stripping pad for uneven floors
| Machine Speed | 175-600 rpm |
| Overall Height | 85 mm |
| Material | Non-Woven Nylon/Polyester Fiber |
| Application | Stripping |
| Color | Brown |
| Overall Dia. | 16 in, 406 mm |
| Shape | Round |
| Overall Thickness | 25.4 in, 25.4 mm |
| Weight | 0.68 LB |
| EAN or UPC | 48011084442 |

