description
- For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
features
- Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
- Made of polyester fibers in an open textured non-woven construction
- The polishing pad is washable and reusable
- For use with low-speed floor machines on many types of floors including wood
| Overall Dia. | 11 in, 280 mm |
| Shape | Round |
| Overall Thickness | 1 in, 25.4 mm |
| Machine Speed | 175-600 rpm |
| Application | Polishing, Buffing |
| Color | White |
| Material | Non-Woven Polyester Fiber |
| Weight | 1.25 LB |
| EAN or UPC | 50048011084751 |

