description
- For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
features
- Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
- Made of polyester fibers in an open textured non-woven construction
- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- For use with low-speed floor machines on many types of floors including wood
| Overall Dia. | 24 in, 610 mm |
| Abrasive Type | Mineral |
| Machine Speed | 175-600 rpm |
| Color | White |
| Application | Buffing, Polishing |
| Overall Thickness | 1 in, 2.54 cm |
| Shape | Round |
| Equipment Type | Rotary |
| Material | Non-Woven Polyester Fiber |
| Weight | 1.04 LB |
| EAN or UPC | 48011084886 |

