description
- Features non woven construction and low profile design to allow floor machine to glide easily over carpet, reducing operator fatigue and improving cleaning efficiency. Available in a wide range of sizes to fit most rotary floor machines.
features
- For cleaning carpet
- Non-woven
- Color: White
- Cleaning pad
| Shape | Round |
| Application | Carpet |
| Overall Dia. | 19 in, 483 mm |
| Machine Speed | 800-3000 rpm |
| Color | White |
| Weight | 2.03 LB |
| EAN or UPC | 50048011086069 |

