description
- The problem solver for soft finishes. Produces a brilliant gloss. Exceptional durability and life.
features
- Used for high speed burnishing on soft finishes
- Produces good gloss improvement
- Exceptional durability and life
- Floor maintenance buffing pad for use on ultra high speed floor machines
- Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
| Shape | Round |
| Material | Non-Woven Nylon/Polyester Fiber |
| Machine Speed | 1500-3000 rpm |
| Application | Burnishing |
| Color | Aqua |
| Overall Dia. | 17 in, 432 mm |
| Overall Thickness | 1 in |
| Weight | 0.576 LB |
| EAN or UPC | 48011087511 |

