Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M™ Twist-Lok™ Pad Holder No. 961

50048011094934

3M™ Twist-Lok™ Pad Holder No. 961
Item #102170505
  • Use with Hand Pads or Roll Material cut to 4" by 6"
  • Provides increased Leverage and eliminates “Finger” Marks
3M™ Twist-Lok™ Pad Holder No. 961
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use with Hand Pads or Roll Material cut to 4" by 6"
  • Provides increased Leverage and eliminates “Finger” Marks

features

  • Specially designed for use with 3M™ hand pads to make cleanup jobs faster, easier and safer
  • Distributes pressure evenly over pad surface for efficient cleaning action and improved pad life
Size (text) 3 1/2 in x 4 3/4 in
Weight 0.26 LB
EAN or UPC 48011094939
NSN Number 7920-01-519-4140
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison