Skip to content Skip to navigation menu
3M50048011182136

50048011182136

Item #105113228
3M50048011182136
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Natural hair and synthetic fiber pad designed for best gloss. Provides excellent results on a wide variety of floor finishes and traffic conditions.

features

  • Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
  • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
  • Removes marks and scuffs while polishing
  • Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
  • Consistent high gloss with minimal swirl marks
  • Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
Application Burnishing
Overall Dia. 24 in, 610 mm
Color White
Machine Speed 1500-3000 rpm
Material Non-Woven Natural/Polyester Fiber
Overall Thickness 1 in
Shape Round
Weight 1.216 LB
EAN or UPC 48011182131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison