description
- Natural hair and synthetic fiber pad designed for optimum mark removal. For use on harder finishes or in high traffic areas. Removes scratches and marks while it polishes.
features
- Used for high speed burnishing on harder finishes and high traffic conditions
- Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
- Removes marks and scuffs while polishing
- Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
- Open construction resists clogging and washes out easily for long pad life
- Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
| Overall Thickness | 1 in, 25.4 mm |
| Overall Dia. | 17 in |
| Material | Non-Woven Natural/Polyester Fiber |
| Color | Tan |
| Machine Speed | 1500-3000 rpm |
| Application | Burnishing |
| Shape | Round |
| Weight | 0.57 LB |
| EAN or UPC | 48011190051 |

