description
- For tough maintenance jobs
- In the kitchen replaces scrapers, steel wool and metal sponges
- Ideal for food processing equipment, heavily baked on food or removing scuff marks on floors
features
- Open construction with tough fibers and abrasives
- Replaces scrapers, steel wool and metal sponges
- Ideal for food processing equipment, heavily baked-on food or removing scuff marks on floors
| Shape | Rectangle |
| Overall Length [Max] | 229 mm |
| Color | Green |
| Overall Length [Min] | 9 in |
| Material | Mineral, Fiber, Resin |
| Cleaning Area | Kitchen/Dining |
| Weight | 0.0 KG |

