description
- For light duty cleaning
- Won’t scratch or dull surfaces
- Ideal for glass, stainless steel, chrome, copper, porcelain and ceramic
features
- Won’t scratch or dull surfaces
- Ideal for glass, stainless steel, chrome, copper, porcelain and ceramic
- For light duty cleaning
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Color | White |
| Material | Fiber, Resin, Mineral |
| Shape | Rectangle |
| Overall Length [Min] | 9 in |
| Cleaning Area | Office Space/Classrooms, Kitchen/Dining, Bathrooms |
| Overall Length [Max] | 229 mm |
| Weight | 0.0 KG |

