3M
50048011199707
7100064741 Scotch-Brite Griddle Polishing Pad 46, 4 in x 5.25 in, 20/Box, 3 Box/Case
Item #103993794
description
- Aggressive cleaning pad for griddles
features
- Aggressive griddle cleaning pad
- Use between screen and holder to maximize screen life
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Cleaning Area | Griddles |
| Shape | Rectangle |
| Standard | HACCP International |
| Material | Mineral, Fiber, Resin |
| Overall Length [Min] | 5.25 in |
| Color | Gray |
| Overall Length [Max] | 133 mm |
| Weight | 0.944 LB |
| EAN or UPC | 48011199702 |
