description
- Restores gloss to dull floors in a single pass. Optimizes ultra high speed floor care on a wide variety of floor finishes. Minimizes finish removal.
features
- High-speed burnishing pad is optimized to provide gloss generation and black mark removal in one pad
- Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
- Optimizes UHS burnishing on a wide variety of finishes
- Combines black mark removal and gloss generation in one pad
| Shape | Round |
| Material | Non-Woven Polyester Fiber |
| Color | Amber, White |
| Overall Thickness | 1 in, 2.54 cm |
| Application | Burnishing |
| Machine Speed | 1500-3000 rpm |
| Overall Dia. | 27 in, 686 mm |
| Weight | 1.36 LB |
| EAN or UPC | 48011202594 |

