description
- Natural hair and synthetic fiber pad designed for best gloss. Provides excellent results on a wide variety of floor finishes and traffic conditions.
features
- Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
- Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
- Removes marks and scuffs while polishing
- Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
- Consistent high gloss with minimal swirl marks
- Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
| Color | White |
| Application | Buffing, Polishing |
| Overall Dia. | 27 in |
| Material | Non-Woven Natural/Polyester Fiber |
| Machine Speed | 1500-3000 rpm |
| Overall Thickness | 1 in, 2.54 cm |
| Shape | Round |
| Weight | 1.45 LB |
| EAN or UPC | 48011203263 |

