description
- The problem solver for soft finishes. Produces a brilliant gloss. Exceptional durability and life.
features
- Used for high speed burnishing on soft finishes
- Produces good gloss improvement
- Exceptional durability and life
- Floor maintenance buffing pad for use on ultra high speed floor machines
- Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
| Material | Non-Woven Nylon/Polyester Fiber |
| Overall Dia. | 27 in |
| Machine Speed | 1500-3000 rpm |
| Color | Aqua |
| Shape | Round |
| Application | Burnishing |
| Overall Thickness | 1 in |
| Weight | 1.34 LB |
| EAN or UPC | 48011203799 |

