Medium duty scouring pad designed for everyday cleaning of cooking utensils and equipment. Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads. Non rusting and resilient, this synthetic pad can replace steel wool or stainless steel scrubbers. Packaged for wholesale cash and carry.
features
Use for everyday cleaning of most cooking utensils and equipment.
Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Color
Dark Green
Material
Mineral, Fiber, Resin
Standard
HACCP International
Overall Length [Min]
9 in
Shape
Rectangular
Cleaning Area
Kitchen/Dining
Overall Length [Max]
229 mm
Weight
0.564 LB
EAN or UPC
480112050191
We're here for you
with Service Centers across the country - We have your back