Skip to content Skip to navigation menu
3M50048011205026

50048011205026

7010028959 Scotch-Brite Heavy Duty Scouring Pad 86CC, 6 in x 9 in, 10/Pack, 6 Pack/Case
Item #119939547
3M50048011205026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Heavy duty scouring pad designed for removing baked on food from cooking pots, pans, utencils and inside cooking equipment. Open construction allows easy rinsing. Tough fibers and abrasives help tackle your toughest jobs. Packaged for wholesale cash and carry.

features

  • Tough fibers and abrasives to clean grills and ovens and remove baked-on food from pots and pans
  • Fiber: the product contains durable synthetic fibers that are crimped and heat set to develop a strong open web
  • Mineral: the product contains abrasive particles that are effective in scrubbing operation. These particles are evenly distributed throughout the pad to help ensure consistent performance
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Standard HACCP International
Overall Length [Min] 9 in
Color Green
Overall Length [Max] 229 mm
Cleaning Area Kitchen/Dining
Shape Rectangle
Material Mineral, Fiber, Resin
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison