Skip to content Skip to navigation menu
3M50048011205057

50048011205057

7010028987 Scotch-Brite Medium Duty Scrubbing Sponge 74CC, 6.1 in x 3.6 in x 0.7 in, 10/Pack, 6 Pack/Case
Item #119939545
3M50048011205057
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Dual-action medium duty cleaning sponge designed for everyday cleaning. On one side it is a medium duty scouring pad, on the other a cellulose sponge to wipe spills and messes. Packaged for wholesale cash and carry.

features

  • Dual-action cleaning tool
  • On one side, it’s a No. 96 scouring pad for scrubbing and cleaning.
  • On the other side, the cellulose sponge quickly wipes up spills and messes and can carry cleaning solutions to the work surface.
Overall Length [Max] 155 mm
Cleaning Area Kitchen/Dining, Office Space/Classrooms, Bathrooms
Material Cellulose, Resin, Mineral, Fiber
Shape Rectangular
Overall Length [Min] 6.1 in
Color Yellow, Green
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison