3M
50048011205064
7100064717 Scotch-Brite Griddle Polishing Pad 46CC, 4 in x 5.25 in, 10/Pack, 6 Pack/Case
Item #119939533
description
- Aggressive cleaning pad for griddles
features
- Polishes griddle surface while it cleans it
- Use between screen and holder to maximize screen life
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Color | Gray |
| Overall Length [Max] | 133 mm |
| Cleaning Area | Griddles |
| Material | Fiber, Resin, Mineral |
| Shape | Rectangle |
| Overall Length [Min] | 5.25 in |
| Weight | 0.0 KG |
