description
- Scours 2 4 times faster than conventional commercial scouring pads, and is 6 10 times less abrasive than other medium/heavy duty commercial scouring products to reduce scratching. Unique bow tie shape.
features
- Unique bow-tie shape for ease of handling
- Scours at least 7 times faster than competitive non-scratch pads
- 6-1 times less abrasive than other conventional commerical scouring pads
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
- High quality bonding resin system designed to provide resistance to degradation from exposure to hot water, detergents and normal cleaning liquids
| Color | Blue |
| Overall Length [Max] | 140 mm |
| Cleaning Area | Bathrooms, Kitchen/Dining, Office Space/Classrooms |
| Material | Resin, Mineral, Fiber |
| Shape | Bow-tie |
| Standard | HACCP International |
| Overall Length [Min] | 5.5 in |
| Weight | 0.035 LB |
| EAN or UPC | 48011231624 |

