Skip to content Skip to navigation menu
3M50048011233791

50048011233791

7010029053 Scotch-Brite Power Pad 2000BP, 5.5 in x 3.9 in, 20/Box, 3 Box/Case
Item #103048052
3M50048011233791
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scours 2 4 times faster than conventional commercial scouring pads, and is 6 10 times less abrasive than other medium/heavy duty commercial scouring products to reduce scratching. Unique bow tie shape.

features

  • Unique bow-tie shape for ease of handling
  • Scours at least 7 times faster than competitive non-scratch pads
  • 6-1 times less abrasive than other conventional commerical scouring pads
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
  • High quality bonding resin system designed to provide resistance to degradation from exposure to hot water, detergents and normal cleaning liquids
Cleaning Area Kitchen/Dining, Office Space/Classrooms, Bathrooms
Color Blue
Shape Bow-tie
Overall Length [Max] 140 mm
Material Resin, Mineral, Fiber
Overall Length [Min] 5.5 in
Standard HACCP International
Weight 2.43 LB
EAN or UPC 50048011233791
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison