- Very Fine Grade
- 6 in Overall Width
- 9 in Minimum Overall Length
description
- Our Scotch-Brite™ Hand Pads give you a fast, consistent scuff for everyday surface preparation. The Scotch-Brite™ Production Hand Pad 8447 is ideal for cleaning parts and scuffing prior to staining and painting.
features
- Perforation allows for pad to easily tear into two convenient 4-1/2 inch x 6 inch pads
- Durable web construction allows for a longer lasting hand pad
- A Very Fine Finish (VFN) performs similarly to wool grade 0 without the splintering
- May be used on a variety of substrates including fiberglass, aluminum, softwood, stainless steel and plastic
| Abrasive Material | Aluminum Oxide |
| Form Type | Hand Pad |
| Overall Width | 6 in, 15.24 cm |
| Overall Length [Min] | 9 in, 22.86 cm |
| Sanding Method | Hand |
| Color | Red |
| Grade | Very Fine |
| Product Form | Hand Pad |
| Weight | 0.068 LB |
| EAN or UPC | 48011240374 |

