description
- Removes black marks in fewer passes and retains excellent gloss and image clarity. Excellent durability and minimal finish removal.
features
- Removes black marks and returns gloss in fewer passes than other pads while producing less dust
- Ideal for harder finishes and high traffic areas
- Excellent durability and minimal finish removal
- Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
- Also designed for use on other finishes resistant to degradation from burnishing
| Application | Burnishing |
| Material | Non-Woven Polyester Fiber |
| Color | Pink |
| Shape | Round |
| Overall Dia. | 21 in, 530 mm |
| Machine Speed | 1500-3000 rpm |
| Overall Thickness | 1 in, 25.4 mm |
| Weight | 0.882 LB |
| EAN or UPC | 48011258591 |

