Skip to content Skip to navigation menu
3M50048011259265

50048011259265

7010028986 Scotch-Brite Power Sponge 3000CC, 2.8 in x 4.5 in x 0.6 in, 5/Pack, 12 Pack/Case
Item #119939546
3M50048011259265
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Power Pad combined with a sponge. Up to 8 times less abrasive than other medium duty commercial scouring products

features

  • Scotch-Brite™ Power Pad combined with a sponge.
  • Two cleaning tools in one
  • Antimicrobial protection is locked-in to resist odors in the sponge.
Overall Length [Max] 114 mm
Overall Length [Min] 4.5 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison