description
- A powerful griddle cleaning liquid that is Green Seal™ Certfied and safe for use on food contact surfaces. Loosens and lifts carbonized grease and food soil upon contact on a hot griddle for easy removal. No strong chemical odors. Formulation does not contain caustic soda found in other griddle cleaning chemicals. Packaged for wholesale cash and carry.
features
- Powerful griddle cleaning liquid that is safe for use on food contact surfaces.
- Quickly loosens and lifts carbonized grease and food soil upon contact with hot griddle (300-350°F.)
- Does not contain caustic soda.
- No strong chemical odors or irritaing fumes. All chemical components are G.R.A.S. listed ("Generally Recognized as Safe" as compiled by the FDA)
- Green Seal Certified
- Does not contain caustic soda or caustic potash
- *This product meets the Green Seal™ Standard for Specialty Cleaning Products for Industrial and Institutional Use, GS-53, by avoiding ingredients that are toxic or harmful to humans and the environment and efficient use of packaging material.
| Weight | 0.0 KG |

