description
- Use for everyday cleaning of most cooking utensils and equipment. ,
features
- Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
- Non-rusting and resilient
- Ideal replacement for steel wool or stainless steel scrubbers.
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Overall Length [Max] | 152 mm |
| Overall Length [Min] | 6 in |
| Color | Green |
| Material | Fiber, Resin, Mineral |
| Shape | Rectangle |
| Cleaning Area | Kitchen/Dining, Fixtures/Equipment |
| Weight | 0.0 KG |

